Overview
Mfr description
CD85WE8-50-A CYLINDER, ISO, DBL ACTING
Specifications
- SeriesC85
- Bore Diameter8 mm
- Country of OriginCZ
- MagnetBuilt-in
- Mounting TypeDouble end boss-cut
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data