Motion
CDA2D50-75NZ
50 mm Bore, 75 mm Stroke
Mi Item #09911379
MFR #CDA2D50-75NZ
Price$129.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50 mm Bore, 75 mm Stroke
Mi Item #09911379
MFR #CDA2D50-75NZ

Mfr description
CDA2D50-75NZ AIR CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.55/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    75 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Clevis
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)