Overview
Mfr description
CD85Y16-10S-A CYLINDER, ISO, DBL
- Single acting, single rod, spring return/spring extend
- Conforms to ISO standard 6432
- Bore sizes (mm): 8, 10, 12, 16, 20, 25
- Standard strokes up to 150mm
- Auto switch capable
Specifications
- SeriesC85
- Bore Diameter16 mm
- Country of OriginJP
- MagnetBuilt-in
- Mounting TypeHead Cover Axial Port
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data