Specifications
Dimensions
- Bore Diameter40 mm
- Stroke200 mm
Details
- Country of OriginUS
- MagnetBuilt-in
- Mounting TypeBasic
- Port Thread StandardNPT
- Product TypeTie Rod Air Cylinders
- SeriesCA2-Z
Overview
Mfr description
CDA2B40TN-200Z AIR CYLINDER, TIE ROD
- Double acting single rod
- Bore sizes: 40, 50, 63, 80, 100mm
- Options include pivot bracket and/or knuckle joints
- Auto switch capable