Overview
Mfr description
CD85Y8-10S-A-M9NS CYLINDER, ISO, DBL
Specifications
- SeriesC85
- Bore Diameter8 mm
- Country of OriginUS
- MagnetBuilt-in
- Mounting TypeHead Cover Axial Port
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data