Overview
Mfr description
CDA2D50TF-600NZ-NW AIR CYLINDER, TIE
- Double acting single rod
- Bore sizes: 40, 50, 63, 80, 100mm
- Options include pivot bracket and/or knuckle joints
- Auto switch capable
Specifications
- Country of OriginUS
- Bore Diameter50 mm
- Stroke600 mm
- SeriesCA2-Z
- Port Thread StandardG
- Bracket 1Pivot Bracket
- Bracket 2Double Knuckle Joint
- MagnetBuilt-in
- Mounting TypeDouble Clevis
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data