Specifications
Dimensions
- Bore Diameter50 mm
- Stroke125 mm
Details
- Bracket 1Pivot Bracket
- Country of OriginUS
- MagnetBuilt-in
- Mounting TypeDouble Clevis
- Port Thread StandardNPT
- Product TypeTie Rod Air Cylinders
- SeriesCA2-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)