Overview
Mfr description
CDA2B40TN-500Z AIR CYLINDER, TIE ROD
Specifications
- Country of OriginUS
- Bore Diameter40 mm
- Stroke500 mm
- SeriesCA2-Z
- Port Thread StandardNPT
- MagnetBuilt-in
- Mounting TypeBasic
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data