Overview
Mfr description
CDA2D50TN-250Z AIR CYLINDER, TIE ROD
Specifications
- Country of OriginUS
- Bore Diameter50 mm
- Stroke250 mm
- SeriesCA2-Z
- Port Thread StandardNPT
- MagnetBuilt-in
- Mounting TypeDouble Clevis
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data