Specifications
Dimensions
- Bore Diameter100 mm
- Stroke100 mm
Details
- Country of OriginJP
- Cylinder SuffixHeat Resistant Tarpaulin
- MagnetBuilt-in
- Mounting TypeBasic
- Port Thread StandardRc
- Product TypeTie Rod Air Cylinders
- SeriesCA2-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)