Motion
CDA2B100-100Z-M9PM-XC12

SMC CORP OF AMERICA
CDA2B100-100Z-M9PM-XC12

CA2-Z TIE ROD CYLINDER with 100 mm Bore Diameter
MI ITEM #09911605
MFR #CDA2B100-100Z-M9PM-XC12
List Price$620.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2B100-100Z-M9PM-XC12

CA2-Z TIE ROD CYLINDER with 100 mm Bore Diameter
MI ITEM #09911605
MFR #CDA2B100-100Z-M9PM-XC12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$620.00/each for your price

Overview

Mfr description
CDA2B100-100Z-M9PM-XC12 AIR CYLINDER,
  • XC8 option has adjustable stroke in the extend direction
  • XC9 option has adjustable stroke in the retract direction
  • XC10 is dual stroke with 4 positions (doulb rod type)
  • XC11 is dual stroke with 3 positions (single rod type)
  • XC12 is a tandem dual power cylilnder (single rod type)
  • Bore sizes (mm): 40, 50, 63, 80, 100

Specifications

  • Country of Origin
    US
  • Bore Diameter
    100 mm
  • Stroke
    100 mm
  • Series
    CA2-Z
  • Lead Wire Prewire Connector
    1 m
  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Horizontal
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Made to Order
    Tandem cylinder
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought