Motion
CDA2D50TN-75Z-NW

SMC CORP OF AMERICA
CDA2D50TN-75Z-NW

Tie Rod Air Cylinder - 50 mm Bore, 75 mm Stroke
MI ITEM #09911784
MFR #CDA2D50TN-75Z-NW
List Price$192.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2D50TN-75Z-NW

Tie Rod Air Cylinder - 50 mm Bore, 75 mm Stroke
MI ITEM #09911784
MFR #CDA2D50TN-75Z-NW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$192.70/each for your price

Overview

Mfr description
CDA2D50TN-75Z-NW AIR CYLINDER, TIE ROD
  • Double acting single rod
  • Bore sizes: 40, 50, 63, 80, 100mm
  • Options include pivot bracket and/or knuckle joints
  • Auto switch capable

Specifications

  • Country of Origin
    US
  • Bore Diameter
    50 mm
  • Stroke
    75 mm
  • Series
    CA2-Z
  • Port Thread Standard
    NPT
  • Bracket 1
    Pivot Bracket
  • Bracket 2
    Double Knuckle Joint
  • Magnet
    Built-in
  • Mounting Type
    Double Clevis
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text