Motion
CD85N20-50-A
CD85N20-50-A CYLINDER, ISO, DBL ACTING
MI ITEM #09911856
MFR #CD85N20-50-A
Price$42.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CD85N20-50-A CYLINDER, ISO, DBL ACTING
MI ITEM #09911856
MFR #CD85N20-50-A

Mfr description
CD85N20-50-A CYLINDER, ISO, DBL ACTING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.00/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Stroke  
    50 mm

Details

  • Country of Origin
    CZ
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic (Integral Clevis)
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C85

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)