Motion
CDA2D63-150NZ

SMC CORP OF AMERICA
CDA2D63-150NZ

CA2-Z TIE ROD CYLINDER with 63 mm Bore Diameter
MI ITEM #09911870
MFR #CDA2D63-150NZ
Price$160.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2D63-150NZ

CA2-Z TIE ROD CYLINDER with 63 mm Bore Diameter
MI ITEM #09911870
MFR #CDA2D63-150NZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$160.95/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Stroke
    150 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Double Clevis
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z

Overview

Mfr description
CDA2D63-150NZ AIR CYLINDER, TIE ROD
  • Double acting single rod
  • Bore sizes: 40, 50, 63, 80, 100mm
  • Options include pivot bracket and/or knuckle joints
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought