Motion
CD85N20-50S-B

SMC CORP OF AMERICA
CD85N20-50S-B

C(D)85-S/T, ISO 6432 Cylinder, Single Acting, Single Rod
MI ITEM #09911898
MFR #CD85N20-50S-B
Price$48.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD85N20-50S-B

C(D)85-S/T, ISO 6432 Cylinder, Single Acting, Single Rod
MI ITEM #09911898
MFR #CD85N20-50S-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$48.00/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Stroke  
    50 mm

Details

  • Country of Origin
    JP
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic (Integral Clevis)
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C85

Overview

Mfr description
CD85N20-50S-B CYLINDER, ISO, DBL
  • Single acting, single rod, spring return/spring extend
  • Conforms to ISO standard 6432
  • Bore sizes (mm): 8, 10, 12, 16, 20, 25
  • Standard strokes up to 150mm
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought