Motion
CDA2D63-150Z-W-M9BWSDPC

SMC CORP OF AMERICA
CDA2D63-150Z-W-M9BWSDPC

CA2-Z TIE ROD CYLINDER with 63 mm Bore Diameter
MI ITEM #09911922
MFR #CDA2D63-150Z-W-M9BWSDPC
List Price$309.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2D63-150Z-W-M9BWSDPC

CA2-Z TIE ROD CYLINDER with 63 mm Bore Diameter
MI ITEM #09911922
MFR #CDA2D63-150Z-W-M9BWSDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$309.50/each for your price

Overview

Mfr description
CDA2D63-150Z-W-M9BWSDPC AIR CYLINDER,

Specifications

  • Country of Origin
    US
  • Bore Diameter
    63 mm
  • Stroke
    150 mm
  • Series
    CA2-Z
  • Lead Wire Prewire Connector
    0.5 m Cord Length, M12-4 Pin Connector
  • Auto-Switch
    Solid State, 2-color Indication, 2 Wire, Horizontal
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Bracket 2
    Double Knuckle Joint
  • Magnet
    Built-in
  • Mounting Type
    Double Clevis
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text