Overview
Mfr description
CA2DF63TN-150Z AIR CYLINDER
Specifications
- Country of OriginUS
- Bore Diameter63 mm
- Stroke150 mm
- SeriesCA2-Z
- Port Thread StandardNPT
- Tube MaterialSteel tube
- Mounting TypeDouble Clevis
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data