Overview
Mfr description
CDA2B100-500JZ AIR CYLINDER, TIE ROD
Specifications
- Country of OriginJP
- Bore Diameter100 mm
- Stroke500 mm
- SeriesCA2-Z
- Port Thread StandardRc
- Cylinder SuffixNylon Tarpaulin
- MagnetBuilt-in
- Mounting TypeBasic
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data