Motion
CDA2B100-500Z-A93L

SMC CORP OF AMERICA
CDA2B100-500Z-A93L

CA2-Z TIE ROD CYLINDER with 100 mm Bore Diameter
MI ITEM #09912007
MFR #CDA2B100-500Z-A93L
List Price$377.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2B100-500Z-A93L

CA2-Z TIE ROD CYLINDER with 100 mm Bore Diameter
MI ITEM #09912007
MFR #CDA2B100-500Z-A93L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$377.35/each for your price

Overview

Mfr description
CDA2B100-500Z-A93L AIR CYLINDER, TIE

Specifications

  • Country of Origin
    US
  • Bore Diameter
    100 mm
  • Stroke
    500 mm
  • Series
    CA2-Z
  • Lead Wire Prewire Connector
    3 m
  • Auto-Switch
    Reed, DC Volt, AC Volt, LED, Horizontal
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text