Motion
CDA2F40-25Z-M9BWSDPCS

SMC CORP OF AMERICA
CDA2F40-25Z-M9BWSDPCS

CA2-Z TIE ROD CYLINDER with 40 mm Bore Diameter
MI ITEM #09912164
MFR #CDA2F40-25Z-M9BWSDPCS
List Price$171.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2F40-25Z-M9BWSDPCS

CA2-Z TIE ROD CYLINDER with 40 mm Bore Diameter
MI ITEM #09912164
MFR #CDA2F40-25Z-M9BWSDPCS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$171.15/each for your price

Overview

Mfr description
CDA2F40-25Z-M9BWSDPCS AIR CYLINDER,

Specifications

  • Country of Origin
    US
  • Bore Diameter
    40 mm
  • Stroke
    25 mm
  • Series
    CA2-Z
  • Lead Wire Prewire Connector
    0.5 m Cord Length, M12-4 Pin Connector
  • Auto-Switch
    Solid State,2-color Indication, 2 Wire, Horizontal
  • Number of Switches
    1
  • Port Thread Standard
    Rc
  • Magnet
    Built-in
  • Mounting Type
    Rod Flange
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought