Specifications
Dimensions
- Bore Diameter63 mm
- Stroke150 mm
Details
- Bracket 1Pivot Bracket
- Country of OriginUS
- MagnetBuilt-in
- Mounting TypeDouble Clevis
- Port Thread StandardNPT
- Product TypeTie Rod Air Cylinders
- SeriesCA2-Z
Overview
Mfr description
CDA2D63TN-150Z-N AIR CYLINDER, TIE ROD