Overview
Mfr description
CA2KL40-250N CYLINDER, CA2, TIE ROD
- Air cylinder, double acting, single rod, non-rotating rod
- Bore sizes (mm): 40, 50, 63
- Standard stroke range (mm): 25 to 600
- Non-rotating accuracy: ¹0.5°
- Auto switch capable
Specifications
- Country of OriginUS
- Bore Diameter40 mm
- SeriesCA2
- MagnetNone
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data