Overview
Mfr description
CA2F100TF-150JZ AIR CYLINDER, TIE ROD
Specifications
- Country of OriginJP
- Bore Diameter100 mm
- Stroke150 mm
- SeriesCA2-Z
- Port Thread StandardG
- Tube MaterialAluminium tube
- Cylinder SuffixNylon Tarpaulin
- Mounting TypeRod Flange
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data