Motion
CDA2F80-150Z-M9NL

SMC CORP OF AMERICA
CDA2F80-150Z-M9NL

CA2-Z TIE ROD CYLINDER with 80 mm Bore Diameter
Mi Item #09912637
MFR #CDA2F80-150Z-M9NL
Price$298.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2F80-150Z-M9NL

CA2-Z TIE ROD CYLINDER with 80 mm Bore Diameter
Mi Item #09912637
MFR #CDA2F80-150Z-M9NL

Mfr description
CDA2F80-150Z-M9NL AIR CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$298.40/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Stroke
    150 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire NPN, Horizontal
  • Country of Origin
    US
  • Lead Wire Prewire Connector
    3 m
  • Magnet
    Built-in
  • Mounting Type
    Rod Flange
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)