Motion
CA2KWF40-100
Air Cylinderinder, Double Rod, Non-Rotating
Mi Item #09912698
MFR #CA2KWF40-100
Price$161.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cylinderinder, Double Rod, Non-Rotating
Mi Item #09912698
MFR #CA2KWF40-100

Mfr description
CA2KWF40-100 AIR CYLINDER, DOUBLE ROD,
  • Air cylinder, double acting, double rod, non-rotating rod
  • Bore sizes (mm): 40, 50, 63
  • Standard stroke range (mm): 25 to 600
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.65/each

Specifications

Details

  • Country of Origin
    JP
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)