Motion
CDA2L40-150Z-M9BAL

SMC CORP OF AMERICA
CDA2L40-150Z-M9BAL

CA2-Z TIE ROD CYLINDER with 40 mm Bore Diameter
MI ITEM #09912815
MFR #CDA2L40-150Z-M9BAL
List Price$233.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2L40-150Z-M9BAL

CA2-Z TIE ROD CYLINDER with 40 mm Bore Diameter
MI ITEM #09912815
MFR #CDA2L40-150Z-M9BAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$233.60/each for your price

Overview

Mfr description
CDA2L40-150Z-M9BAL AIR CYLINDER, TIE

Specifications

  • Country of Origin
    US
  • Bore Diameter
    40 mm
  • Stroke
    150 mm
  • Series
    CA2-Z
  • Lead Wire Prewire Connector
    3 m
  • Auto-Switch
    Solid State, Water Resist., 2 Wire, Horizontal
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Magnet
    Built-in
  • Mounting Type
    Axial Foot
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought