Overview
Mfr description
CDA2F40TN-175Z-M9P AIR CYLINDER, TIE
Specifications
- Country of OriginUS
- Bore Diameter40 mm
- Stroke175 mm
- SeriesCA2-Z
- Auto-SwitchSolid State, Gen. Purpose, 3 Wire PNP, Horizontal
- Number of Switches2
- Port Thread StandardNPT
- MagnetBuilt-in
- Mounting TypeRod Flange
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data