Motion
CA2F40TN-450KZ-XC5

SMC CORP OF AMERICA
CA2F40TN-450KZ-XC5

CA2-Z TIE ROD CYLINDER with 40 mm Bore Diameter
MI ITEM #09912852
MFR #CA2F40TN-450KZ-XC5
List Price$297.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2F40TN-450KZ-XC5

CA2-Z TIE ROD CYLINDER with 40 mm Bore Diameter
MI ITEM #09912852
MFR #CA2F40TN-450KZ-XC5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$297.85/each for your price

Overview

Mfr description
CA2F40TN-450KZ-XC5 AIR CYLINDER, TIE
  • XB6 High temperature ambient range -10°C to 150°C
  • XC5 High temperature ambient range -10°C to 110°C
  • Double acting single rod
  • Bore sizes: 40, 50, 63, 80, 100mm
  • Options include pivot backet and/or knuckle joints

Specifications

  • Country of Origin
    JP
  • Bore Diameter
    40 mm
  • Stroke
    450 mm
  • Series
    CA2-Z
  • Port Thread Standard
    NPT
  • Tube Material
    Aluminium tube
  • Cylinder Suffix
    Heat Resistant Tarpaulin
  • Made to Order
    Heat resistant cylinder (−10 to 110°C)
  • Mounting Type
    Rod Flange
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought