Specifications
Dimensions
- Bore Diameter40 mm
- Stroke250 mm
Details
- Country of OriginCN
- Cylinder SuffixNylon Tarpaulin
- MagnetBuilt-in
- Mounting TypeAxial Foot
- Port Thread StandardRc
- Product TypeTie Rod Air Cylinders
- SeriesCA2-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)