Overview
Mfr description
CA2F50-150Z-XC4 AIR CYLINDER, TIE ROD
Specifications
- Bore Diameter50 mm
- Stroke150 mm
- SeriesCA2
- Tube MaterialAluminium tube
- Mounting TypeRod Flange
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data