Specifications
Dimensions
- Bore Diameter40 mm
- Stroke300 mm
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeAxial Foot
- Product TypeTie Rod Air Cylinders
- SeriesCA2
- Tube MaterialAluminium tube
Overview
Mfr description
CA2L40-300Z-XC68 AIR CYLINDER, TIE ROD