Motion
CDA2F80-75Z-XC12

SMC CORP OF AMERICA
CDA2F80-75Z-XC12

CA2-Z TIE ROD CYLINDER with 80 mm Bore Diameter
Mi Item #09913292
MFR #CDA2F80-75Z-XC12
Price$459.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2F80-75Z-XC12

CA2-Z TIE ROD CYLINDER with 80 mm Bore Diameter
Mi Item #09913292
MFR #CDA2F80-75Z-XC12

Mfr description
CDA2F80-75Z-XC12 AIR CYLINDER, TIE ROD
  • XC8 option has adjustable stroke in the extend direction
  • XC9 option has adjustable stroke in the retract direction
  • XC10 is dual stroke with 4 positions (doulb rod type)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$459.00/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Stroke
    75 mm

Details

  • Country of Origin
    US
  • Made to Order
    Tandem cylinder
  • Magnet
    Built-in
  • Mounting Type
    Rod Flange
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)