Motion
CDA2B50TN-250NZ

SMC CORP OF AMERICA
CDA2B50TN-250NZ

CA2-Z TIE ROD CYLINDER with 50 mm Bore Diameter
Mi Item #09913302
MFR #CDA2B50TN-250NZ
Price$147.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2B50TN-250NZ

CA2-Z TIE ROD CYLINDER with 50 mm Bore Diameter
Mi Item #09913302
MFR #CDA2B50TN-250NZ

Mfr description
CDA2B50TN-250NZ AIR CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.95/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    250 mm

Details

  • Country of Origin
    JP
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)