Motion
CDA2F80TN-25+125Z-XC11

SMC CORP OF AMERICA
CDA2F80TN-25+125Z-XC11

CA2-Z TIE ROD CYLINDER with 80 mm Bore Diameter
MI ITEM #09913457
MFR #CDA2F80TN-25+125Z-XC11
List Price$452.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2F80TN-25+125Z-XC11

CA2-Z TIE ROD CYLINDER with 80 mm Bore Diameter
MI ITEM #09913457
MFR #CDA2F80TN-25+125Z-XC11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$452.85/each for your price

Overview

Mfr description
CDA2F80TN-25+125Z-XC11 AIR CYLINDER,

Specifications

  • Country of Origin
    US
  • Bore Diameter
    80 mm
  • Series
    CA2-Z
  • Port Thread Standard
    NPT
  • Made to Order
    Dual stroke cylinder/Single rod type
  • Magnet
    Built-in
  • Mounting Type
    Rod Flange
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text