Overview
Mfr description
CDA2FH40-500 CYLINDER, CA2, TIE ROD
Specifications
- Bore Diameter40 mm
- Stroke500 mm
- SeriesCA2
- Mounting TypeRod Flange
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data