Specifications
Dimensions
- Bore Diameter80 mm
- Stroke150 mm
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeRod Flange
- Product TypeTie Rod Air Cylinders
- SeriesCA2
- Tube MaterialAluminium tube
Overview
Mfr description
CA2F80-150Z-XC4 AIR CYLINDER, TIE ROD