Overview
Mfr description
CDA2FH50TN-200 CYLINDER, CA2, TIE ROD
- Can be used with turbine oil
- Double acting single rod
- Bore sizes: 40, 50, 63, 80, 100mm
- Options include pivot bracket and/or knuckle joints
- Auto switch capable
Specifications
- Country of OriginJP
- Bore Diameter50 mm
- SeriesCA2
- Port Thread StandardNPT
- MagnetBuilt-In Magnet
- Mounting TypeRod Flange
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data