Motion
CDA2D80-250Z-NW-A93L

SMC CORP OF AMERICA
CDA2D80-250Z-NW-A93L

CA2-Z TIE ROD CYLINDER with 80 mm Bore Diameter
Mi Item #09913905
MFR #CDA2D80-250Z-NW-A93L
Price$397.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2D80-250Z-NW-A93L

CA2-Z TIE ROD CYLINDER with 80 mm Bore Diameter
Mi Item #09913905
MFR #CDA2D80-250Z-NW-A93L

Mfr description
CDA2D80-250Z-NW-A93L AIR CYLINDER, TIE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$397.05/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Stroke
    250 mm

Details

  • Auto-Switch
    Reed, DC Volt, AC Volt, LED, Horizontal
  • Bracket 1
    Pivot Bracket
  • Bracket 2
    Double Knuckle Joint
  • Country of Origin
    US
  • Lead Wire Prewire Connector
    3 m
  • Magnet
    Built-in
  • Mounting Type
    Double Clevis
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)