Motion
CA2F80TN-200KZ-W-XC5

SMC CORP OF AMERICA
CA2F80TN-200KZ-W-XC5

CA2-Z TIE ROD CYLINDER with 80 mm Bore Diameter
MI ITEM #09914015
MFR #CA2F80TN-200KZ-W-XC5
List Price$416.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2F80TN-200KZ-W-XC5

CA2-Z TIE ROD CYLINDER with 80 mm Bore Diameter
MI ITEM #09914015
MFR #CA2F80TN-200KZ-W-XC5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$416.50/each for your price

Overview

Mfr description
CA2F80TN-200KZ-W-XC5 AIR CYLINDER, TIE

Specifications

  • Country of Origin
    US
  • Bore Diameter
    80 mm
  • Stroke
    200 mm
  • Series
    CA2-Z
  • Port Thread Standard
    NPT
  • Tube Material
    Aluminium tube
  • Cylinder Suffix
    Heat Resistant Tarpaulin
  • Bracket 2
    Double Knuckle Joint
  • Made to Order
    Heat resistant cylinder (−10 to 110°C)
  • Mounting Type
    Rod Flange
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text