Overview
Mfr description
CA2F80TN-200KZ-XC5 AIR CYLINDER, TIE
Specifications
- Country of OriginJP
- Bore Diameter80 mm
- Stroke200 mm
- SeriesCA2-Z
- Port Thread StandardNPT
- Tube MaterialAluminium tube
- Cylinder SuffixHeat Resistant Tarpaulin
- Made to OrderHeat resistant cylinder (−10 to 110°C)
- Mounting TypeRod Flange
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data