Motion
CDA2L50-200KZ-M9BWVL

SMC CORP OF AMERICA
CDA2L50-200KZ-M9BWVL

CA2-Z TIE ROD CYLINDER with 50 mm Bore Diameter
MI ITEM #09914075
MFR #CDA2L50-200KZ-M9BWVL
Price$313.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2L50-200KZ-M9BWVL

CA2-Z TIE ROD CYLINDER with 50 mm Bore Diameter
MI ITEM #09914075
MFR #CDA2L50-200KZ-M9BWVL

Mfr description
CDA2L50-200KZ-M9BWVL AIR CYLINDER, TIE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$313.50/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    200 mm

Details

  • Auto-Switch
    Solid State,2-color Indication, 2 Wire, Vertical
  • Country of Origin
    US
  • Cylinder Suffix
    Heat Resistant Tarpaulin
  • Lead Wire Prewire Connector
    3 m
  • Magnet
    Built-in
  • Mounting Type
    Axial Foot
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)