Motion
CDA2D80TF-175Z-M9PMDPC

SMC CORP OF AMERICA
CDA2D80TF-175Z-M9PMDPC

CA2-Z TIE ROD CYLINDER with 80 mm Bore Diameter
MI ITEM #09914146
MFR #CDA2D80TF-175Z-M9PMDPC
List Price$327.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2D80TF-175Z-M9PMDPC

CA2-Z TIE ROD CYLINDER with 80 mm Bore Diameter
MI ITEM #09914146
MFR #CDA2D80TF-175Z-M9PMDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$327.00/each for your price

Overview

Mfr description
CDA2D80TF-175Z-M9PMDPC AIR CYLINDER,

Specifications

  • Country of Origin
    US
  • Bore Diameter
    80 mm
  • Stroke
    175 mm
  • Series
    CA2-Z
  • Lead Wire Prewire Connector
    1.0 Cord Length, M12-4 Pin Connector
  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Horizontal
  • Number of Switches
    2
  • Port Thread Standard
    G
  • Magnet
    Built-in
  • Mounting Type
    Double Clevis
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought