Overview
Mfr description
CDA2L50-300JZ AIR CYLINDER, TIE ROD
Specifications
- Country of OriginCN
- Bore Diameter50 mm
- Stroke300 mm
- SeriesCA2-Z
- Port Thread StandardRc
- Cylinder SuffixNylon Tarpaulin
- MagnetBuilt-in
- Mounting TypeAxial Foot
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data