Motion
CDA2L50-300Z-M9BASBPC

SMC CORP OF AMERICA
CDA2L50-300Z-M9BASBPC

CA2-Z TIE ROD CYLINDER with 50 mm Bore Diameter
MI ITEM #09914190
MFR #CDA2L50-300Z-M9BASBPC
List Price$291.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2L50-300Z-M9BASBPC

CA2-Z TIE ROD CYLINDER with 50 mm Bore Diameter
MI ITEM #09914190
MFR #CDA2L50-300Z-M9BASBPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$291.35/each for your price

Overview

Mfr description
CDA2L50-300Z-M9BASBPC AIR CYLINDER,

Specifications

  • Country of Origin
    US
  • Bore Diameter
    50 mm
  • Stroke
    300 mm
  • Series
    CA2-Z
  • Lead Wire Prewire Connector
    0.5 m Cord Length, M8-4 Pin Connector
  • Auto-Switch
    Solid State, Water Resist., 2 Wire, Horizontal
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Magnet
    Built-in
  • Mounting Type
    Axial Foot
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought