Motion
CDA2F50TN-300Z-M9PMDPC

SMC CORP OF AMERICA
CDA2F50TN-300Z-M9PMDPC

CA2-Z TIE ROD CYLINDER with 50 mm Bore Diameter
MI ITEM #09914352
MFR #CDA2F50TN-300Z-M9PMDPC
Price$282.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2F50TN-300Z-M9PMDPC

CA2-Z TIE ROD CYLINDER with 50 mm Bore Diameter
MI ITEM #09914352
MFR #CDA2F50TN-300Z-M9PMDPC

Mfr description
CDA2F50TN-300Z-M9PMDPC AIR CYLINDER,
  • Double acting single rod
  • Bore sizes: 40, 50, 63, 80, 100mm
  • Options include pivot bracket and/or knuckle joints
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.05/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    300 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Horizontal
  • Country of Origin
    US
  • Lead Wire Prewire Connector
    1.0 Cord Length, M12-4 Pin Connector
  • Magnet
    Built-in
  • Mounting Type
    Rod Flange
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)