Specifications
Dimensions
- Bore Diameter40 mm
- Stroke150 mm
Details
- Country of OriginUS
- MagnetBuilt-in
- Mounting TypeHead Flange
- Port Thread StandardNPT
- Product TypeTie Rod Air Cylinders
- SeriesCA2-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)