Motion
CDA2DH100TN-700-M9PWVSDPC

SMC CORP OF AMERICA
CDA2DH100TN-700-M9PWVSDPC

Tie Rod Cylinder, Bore Size 100 Mm
MI ITEM #09914399
MFR #CDA2DH100TN-700-M9PWVSDPC
List Price$500.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2DH100TN-700-M9PWVSDPC

Tie Rod Cylinder, Bore Size 100 Mm
MI ITEM #09914399
MFR #CDA2DH100TN-700-M9PWVSDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$500.90/each for your price

Overview

Mfr description
CDA2DH100TN-700-M9PWVSDPC AIR CYLINDER,
  • Can be used with turbine oil
  • Double acting single rod
  • Bore sizes: 40, 50, 63, 80, 100mm
  • Options include pivot bracket and/or knuckle joints
  • Auto switch capable

Specifications

  • Country of Origin
    JP
  • Bore Diameter
    100 mm
  • Series
    CA2
  • Port Thread Standard
    NPT
  • Magnet
    Built-In Magnet
  • Mounting Type
    Double Clevis
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought