Motion
CDA2G50-250Z-M9PSAPC

SMC CORP OF AMERICA
CDA2G50-250Z-M9PSAPC

CA2-Z TIE ROD CYLINDER with 50 mm Bore Diameter
Mi Item #09914458
MFR #CDA2G50-250Z-M9PSAPC
Price$267.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2G50-250Z-M9PSAPC

CA2-Z TIE ROD CYLINDER with 50 mm Bore Diameter
Mi Item #09914458
MFR #CDA2G50-250Z-M9PSAPC

Mfr description
CDA2G50-250Z-M9PSAPC AIR CYLINDER, TIE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$267.05/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    250 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Horizontal
  • Country of Origin
    US
  • Lead Wire Prewire Connector
    0.5 m Cord Length, M8-3 Pin Connector
  • Magnet
    Built-in
  • Mounting Type
    Head Flange
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)