Specifications
Dimensions
- Bore Diameter50 mm
- Stroke600 mm
Details
- Auto-SwitchSolid State, Water Resist., 3 Wire PNP, Horizontal
- Country of OriginUS
- MagnetBuilt-in
- Mounting TypeHead Flange
- Number of Switches2
- Port Thread StandardRc
- Product TypeTie Rod Air Cylinders
- SeriesCA2-Z
Overview
Mfr description
CDA2G50-600Z-M9PAV AIR CYLINDER, TIE