Motion
C96SDB40-320CW

SMC CORP OF AMERICA
C96SDB40-320CW

C96 ISO TIE ROD CYLINDER with 40 mm Bore Size
Mi Item #09914532
MFR #C96SDB40-320CW
Price$266.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96SDB40-320CW

C96 ISO TIE ROD CYLINDER with 40 mm Bore Size
Mi Item #09914532
MFR #C96SDB40-320CW

Mfr description
C96SDB40-320CW CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.79/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke
    320 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Basic/Without bracket
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C96
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)